- 2000 Series FRL
- Two-Unit Combo
- 3/8 NPT
- Polycarbonate Bowl
- Manual Drain
features
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Balanced, valve type diaphragm regulation ensures positive pressure adjustment and rapid response to inlet pressure changes
- Push-pull, nonrising knob allows one-hand adjustment
- Auto drain available
| Filter Drain Type | Manual Drain |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Lubricator Type | Mist |
| Pressure Range [Min] | 0 psi |
| Assembly Type | Modular |
| Port Size | 3/8 in |
| Filter Bowl Capacity | 1.9 oz |
| Mounting Options | w/T-Mounts |
| Port Type | NPT |
| Has Gauge | Yes |
| Lubricator Drain Type | Manual Drain |
| Relieving | Relieving |
| Flow | 96.00 SCFM |
| Body Material | Aluminum |
| Filter Bowl Type | Polycarbonate Bowl |
| Element Micron Rating | 5 µm |
| Lubricator Fill Option | Standard |
| Series | 2000 |
| Port NPT | 3/8 in |
| Pressure Range [Max] | 140 psi |
| Unit Type | Two-Unit Combo |
| Lubricator Bowl Capacity | 4.3 oz |
| Operating Pressure Range | 0 psi to 150 psi |
| Weight | 3.02 LB |

