- 2000 Series FRL
- Three-Unit Combo
- 3/8 NPT
- Metal Bowl
- Manual Drain
features
- Filter/Regulator offers in-line repairability
- Valve and diaphragm can be replaced without removing unit from line
- Balanced, valve type diaphragm regulation ensures positive pressure adjustment and rapid response to inlet pressure changes
- Push-pull, nonrising knob allows one-hand adjustment
- Auto drain available
| Element Micron Rating | 5 µm |
| Lubricator Type | Mist |
| Lubricator Bowl Type | Metal Bowl w/ Sight Glass |
| Mounting Options | w/T-Mounts |
| Filter Bowl Type | Metal Bowl |
| Port Type | NPT |
| Assembly Type | Modular |
| Body Material | Aluminum |
| Lubricator Fill Option | Standard |
| Flow | 99.00 SCFM |
| Lubricator Bowl Capacity | 3.7 oz |
| Filter Drain Type | Manual Drain |
| Pressure Range [Min] | 0 psi |
| Series | 2000 |
| Unit Type | Three-Unit Combo |
| Port NPT | 3/8 in |
| Port Size | 3/8 in |
| Relieving | Relieving |
| Pressure Range [Max] | 140 psi |
| Operating Pressure Range | 0 psi to 250 psi |
| Filter Bowl Capacity | 2.4 oz |
| Has Gauge | Yes |
| Lubricator Drain Type | Manual Drain |
| Weight | 4.6 LB |

