- Series Module/Air 2000 Modular Two-Piece FRL
- 1/2" NPT
- Filter is 40 µm, Polycarbonate Bowl w/Bowl Guard w/Automatic Drain
- Mist Lubricator w/Polycarbonate Bowl w/Bowl Guard, No Drain Standard
- Relieving Regulator w/Gauge, 5-125 psi
description
- Preassembled FRLs make installation easy. Totally modular design permits removal of units from line without disturbing hard piping. Units also have threaded ports to allow a mix of modular connections and piping to fit application needs. Filter and lubricator feature polycarbonate bowls with metal bowl guards. A regulator gauge is included with each assembly.
features
- Push drain
includes
- Filter/regulator and lubricator
- Gauge with each assembly
- T-brackets
| Filter Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Lubricator Type | Mist |
| Series | Module/Air 2000 |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Size Designation | Standard |
| Lubricator Fill Option | Standard |
| Pressure Range [Min] | 5 psig |
| Lubricator Bowl Capacity | 6 oz |
| Filter Bowl Capacity | 2.87 oz |
| Relieving | Relieving |
| Flow | 110 SCFM |
| Lubricator Drain Type | No Drain |
| Filter Drain Type | Automatic Drain |
| Mounting Options | w/T-Mounts |
| Has Gauge | Yes |
| Unit Type | Two-Unit Combo |
| Port Type | NPT |
| Body Size | 1/2 in |
| Element Micron Rating | 40 µm |
| Knob Type | Standard Knob |
| Pressure Range [Max] | 125 psig |
| Assembly Type | Modular |
| Port Size | 1/2 in |
| Weight | 0.743 LB |

