Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
Air motors
Air-operated pumps
Handling inert gas
Use with single-acting cylinders
features
Stackable with tie rod kit
Mountable with up to six stations
Coil Style
No Coil
Voltage Rating
No Coil
Port Type
NPT
Spool Description
Non-Passing
Series
Cat Series
Cv Flow
0.062
Valve Type
3-Way, 2 Position
Overrides
No Overrides
Stations
N/A
Temperature Range [Min]
0 °F
Return Type
Spring
Solenoid
Single
Valve Duty
Standard Duty
Port Size
1/8 in
Actuator Type
Solenoid
Operation
Electric
Operating Pressure Range
0 psi to 150 psi
Wiring Options
None
Temperature Range [Max]
122 °F
Valve Body Style
Body Ported
Installed Options
None
Weight
0.2 LB
We're here for you
with Service Centers across the country - We have your back