Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
Air motors
Air-operated pumps
Handling inert gas
Use with single-acting cylinders
features
Stackable with tie rod kit
Mountable with up to six stations
Port Type
NPT
Cv Flow
0.2
Voltage Rating
No Coil
Coil Style
No Coil
Solenoid
Single
Valve Duty
Standard Duty
Temperature Range [Max]
122 °F
Port Size
1/4 in
Valve Type
3-Way, 2 Position
Operating Pressure Range
0 psi to 150 psi
Series
Cat Series
Actuator Type
Solenoid
Installed Options
None
Temperature Range [Min]
0 °F
Stations
N/A
Valve Body Style
Body Ported
Overrides
No Overrides
Wiring Options
None
Return Type
Spring
Spool Description
Normally Closed
Operation
Electric
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back