Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.
applications
Use with single-acting cylinders
Air motors
Air-operated pumps
Handling inert gas
Port Type
NPT
Valve Duty
Standard Duty
Width
1 1/4 in
Coil Style
AC Standard Coil
Cv Flow
0.2
Spool Description
Normally Closed
Wiring Options
None
Installed Options
None
Operation
Electric
Return Type
Spring
Voltage Rating
120 VAC
Height
3 1/2 in
Port Size
1/4 in
Overrides
No Overrides
Valve Body Style
Body Ported
Temperature Range [Max]
122 °F
Flow (SCFM)
6.9 SCFM
Temperature Range [Min]
0 °F
Actuator Type
Solenoid
Operating Pressure Range
0 psi to 150 psi
Valve Type
3-Way, 2 Position
Stations
N/A
Length
2 1/8 in
Solenoid
Single
Series
Cat Series
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back