- 22 mm Connector, 1/2" Conduit, w/o Light, 18" Lead Wire
- Use w/All Aro Valves, Except Sierra Valves
description
- Select the appropriate valve series and your choice of wiring configuration. Order one connector per solenoid coil.
features
- Protects electrical connections from humidity and moisture
- Meets NEMA 4 classifications
| Connector | 22 mm DIN |
| Connection Type | 1/2 in Conduit w/ 18 in Leads |
| Cord Length | 18 in |
| Length | 1.218 in |
| Height | 1 3/4 in |
| Connector Description | 22 mm Connector, 1/2 in Conduit, w/o Light, 18 in Lead Wire |
| Width | 0.812 in |
| Use With | All Aro Valves, Except Sierra |
| Weight | 0.11 LB |

