- 24 VDC Molded Cable Connector w/Indicator Light, 39" Leads
- Use w/ARO Sierra Series Valves
| Connection Type | 36 in Molded Leads |
| Voltage Rating | 24 VDC |
| Use With | ARO Sierra Series |
| Connector Description | Molded Cable Connector w/ Indicator Light, 39 in Leads |
| Connector | 22 mm DIN |
| Cord Length | 3 ft |
| Weight | 1.1 LB |
| NSN Number | 5345-01-420-1457 |

