- 120 VAC Molded Cable Connector w/Indicator Light, 39" Leads
- Use w/ARO Sierra Series Valves
| Use With | ARO Sierra Series |
| Connector Description | Molded Cable Connector w/ Indicator Light, 39 in Leads |
| Voltage Rating | 120 VAC |
| Connection Type | 36 in Molded Leads |
| Connector | 22 mm DIN |
| Cord Length | 3 ft |
| Weight | 1.1 LB |

