Skip to content Skip to navigation menu
22 mm Connector

CHW

22 mm Connector
Item #101744666
  • 22 mm Connector, 36" Cable on Top
  • Use w/All Aro Valves, Except Sierra Valves
22 mm Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 mm Connector, 36" Cable on Top
  • Use w/All Aro Valves, Except Sierra Valves

description

  • Select the appropriate valve series and your choice of wiring configuration. Order one connector per solenoid coil.

features

  • Protects electrical connections from humidity and moisture
  • Meets NEMA 4 classifications
Connection Type 36 in Molded Leads
Use With All Aro Valves, Except Sierra
Height 36 in
Connector 22 mm DIN
Cord Length 3 ft
Length 3/4 in
Connector Description 22 mm Connector, 36 in Cable on Top
Width 1.063 in
Weight 0.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison