- Double Female Thread Check Valve
- Brass
- 1/4 in NPT
- 2,000 psi Maximum Pressure
- Nitrile Seal Material
description
- Check valves provide a free flow of air in one direction and dependable shut-off in the opposite direction.
| Material | Brass |
| End Type | Double Female Thread |
| Temperature Range [Max] | N/A |
| Direction of Flow | Meter-In, Meter-Out |
| Seal Material | Buna-N |
| Pressure [Max] | 2000 psi |
| Temperature Range [Min] | N/A |
| Female Port Size | 1/4 |
| Port Type | NPT |
| Overall Length | 2 in |
| Cracking Pressure | 1.5 psi |
| Weight | 0.033 LB |

