- Double Female Thread Check Valve
- Brass
- 3/8 in NPT
- 2,000 psi Maximum Pressure
- Nitrile Seal Material
description
- Check valves provide a free flow of air in one direction and dependable shut-off in the opposite direction.
| Port Type | NPT |
| End Type | Double Female Thread |
| Overall Length | 2.25 in |
| Pressure [Max] | 2000 psi |
| Seal Material | Buna-N |
| Direction of Flow | Meter-In, Meter-Out |
| Material | Brass |
| Temperature Range [Max] | N/A |
| Female Port Size | 3/8 |
| Cracking Pressure | 2 psi |
| Temperature Range [Min] | N/A |
| Weight | 2.2 LB |

