Skip to content Skip to navigation menu
22 mm Connector

CSN

22 mm Connector
Item #101760657
  • 22 mm Connector, Strain Relief, w/o Indicator Light or Cable
  • Use w/All Aro Valves, Except Sierra Valves
22 mm Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 mm Connector, Strain Relief, w/o Indicator Light or Cable
  • Use w/All Aro Valves, Except Sierra Valves

description

  • Select the appropriate valve series and your choice of wiring configuration. Order one connector per solenoid coil.

features

  • Protects electrical connections from humidity and moisture
  • Meets NEMA 4 classifications
Height 1.593 in
Connector 22 mm DIN
Cord Length N/A
Connector Description 22 mm Connector, Strain Relief, w/o Indicator Light or Cable
Length 1.176 in
Connection Type w/ Strain Relief
Width 0.812 in
Use With All Aro Valves, Except Sierra
Weight 0.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison