- Drum Pump
- Basic Package
- Aluminum Body
- Polypropylene Seat
- Nitrile Ball & Diaphragm
includes
- Pump
- Bung adapter
- Air shut-off
- Siphon tube
- Weather seal
- Base
| Diaphragm Material | Nitrile |
| Type | Basic Package |
| Hose Material | N/A |
| Non-Drip Nozzle | N/A |
| Fluid Application | Oil |
| Flow [Max] | 11 gal/min |
| Body Material | Aluminum |
| Ball Material | Nitrile |
| Dispense Fixture | None |
| Seat Material | Polypropylene |
| Weight | 11.02 LB |

