- Drum Pump
- Complete Dispensing Package
- Aluminum Body
- Polypropylene Seat
- Nitrile Ball & Diaphragm
includes
- Pump
- Bung adapter
- Air shut-off
- Siphon tube
- Weather seal
- Base
- Cam coupler
- 10 ft of hose
- Foot valve assembly
- Dispensing nozzle
| Flow [Max] | 11 gal/min |
| Dispense Fixture | Bibb w/Trigger |
| Body Material | Aluminum |
| Diaphragm Material | Nitrile |
| Type | Complete Dispensing Package |
| Hose Material | Nitrile |
| Non-Drip Nozzle | N/A |
| Ball Material | Nitrile |
| Fluid Application | Oil |
| Seat Material | Polypropylene |
| Weight | 5.0 LB |

