- Drum Pump
- Basic Package
- Aluminum Body
- Stainless Steel Seat
- Teflon Ball & Diaphragm
includes
- Pump
- Bung adapter
- Air shut-off
- Siphon tube
- Weather seal
- Base
| Type | Basic Package |
| Non-Drip Nozzle | N/A |
| Hose Material | N/A |
| Flow [Max] | 11 gal/min |
| Dispense Fixture | None |
| Ball Material | PTFE |
| Seat Material | Stainless Steel |
| Fluid Application | Solvent |
| Diaphragm Material | PTFE |
| Body Material | Aluminum |
| Weight | 33.07 LB |

