- Drum Pump
- Basic Package
- Polypropylene Body
- Polypropylene Seat
- Teflon Ball & Diaphragm
includes
- Siphon tube
- Weather seal
- Base
- Pump
- Bung adapter
- Air shut-off
| Ball Material | PTFE |
| Dispense Fixture | None |
| Non-Drip Nozzle | N/A |
| Seat Material | Polypropylene |
| Fluid Application | Mild Acid |
| Diaphragm Material | PTFE |
| Type | Basic Package |
| Hose Material | N/A |
| Flow [Max] | 11 gal/min |
| Body Material | Polypropylene |
| Weight | 15.0 LB |

