- Drum Pump
- Basic Package
- Aluminum Body
- Polypropylene Seat
- Hytrel Ball & Diaphragm Material
features
- Perfect for removing your chemical from any 55 gallon drum
- Available in aluminum or polypropylene body materials
- Factory matched – ARO drum pump package components (adapters, siphon tubes, etc.) contain prespecified, matching materials of construction for complete fluid compatibility
includes
- Pump
- Bung adapter
- Air shut-off
- Siphon tube
- Weather seal
- Base
| Flow [Max] | 12 gal/min |
| Seat Material | Polypropylene |
| Diaphragm Material | Hytrel |
| Ball Material | Hytrel |
| Non-Drip Nozzle | N/A |
| Type | Basic Package |
| Hose Material | N/A |
| Body Material | Aluminum |
| Weight | 5.0 LB |

