ARO Corp.
E212LM
E Series Side Ported Manual/Mechanical Operated Directional Control Valve
Item #101760294
- E Series Valve
- Standard Duty
- Manual
- 4-Way
- 2 Position
description
- ARO E series 4-way. manual/mechanical-operated valves are well suited for control of double-acting cylinders.
features
- Extruded aluminum body provides excellent durability and lighter weight
- External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
| Valve Type | 4-Way, 2 Position |
| Spool Description | N/A |
| Temperature Range [Min] | -10 °F |
| Wiring Options | None |
| Stations | N/A |
| Width | 1 3/4 in |
| Solenoid | N/A |
| Cv Flow | 0.7 |
| Valve Duty | Standard Duty |
| Return Type | Manual |
| Length | 5.188 in |
| Temperature Range [Max] | 180 °F |
| Height | 3 7/8 in |
| Valve Body Style | Side Ported |
| Series | E Series |
| Actuator Type | Hand Lever |
| Installed Options | None |
| Operating Pressure Range | 20 psi to 150 psi |
| Flow (SCFM) | 26 SCFM |
| Port Type | NPT |
| Port Size | 1/4 in |
| Voltage Rating | No Coil |
| Operation | Manual |
| Coil Style | No Coil |
| Overrides | No Overrides |
| Weight | 0.93 LB |
