ARO Corp.
E212SS-120-A
E Series Side Ported Solenoid Operated Directional Control Valve
Item #101740320
- E Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- The E series valve is a low profile valve with excellent durability. The valve body is comprised of extruded aluminum and is lightweight.
features
- Solenoid override
- UL® and CSA listed coils
- Solenoid connector sold separately
- External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
| Return Type | Spring |
| Spool Description | N/A |
| Installed Options | None |
| Flow (SCFM) | 26 SCFM |
| Temperature Range [Max] | 180 °F |
| Length | 5.219 in |
| Temperature Range [Min] | -10 °F |
| Actuator Type | Solenoid |
| Valve Type | 4-Way, 2 Position |
| Voltage Rating | 120 VAC |
| Wiring Options | None |
| Port Type | NPT |
| Valve Body Style | Side Ported |
| Stations | N/A |
| Operation | Electric |
| Series | E Series |
| Height | 3 1/4 in |
| Width | 2.938 in |
| Overrides | No Overrides |
| Port Size | 1/4 in |
| Cv Flow | 0.7 |
| Valve Duty | Standard Duty |
| Solenoid | Single |
| Coil Style | AC Standard Coil |
| Operating Pressure Range | 30 psi to 150 psi |
| Weight | 1.57 LB |
