These 3-way valves. are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury (Pedal Guard 20965-1).
features
Extruded aluminum body provides excellent durability and lighter weight
External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
Operating Pressure Range
20 psi to 150 psi
Stations
N/A
Installed Options
None
Temperature Range [Min]
-10 °F
Height
1 3/4 in
Length
6 1/2 in
Valve Duty
Standard Duty
Series
E Series
Actuator Type
Palm w/ Button
Return Type
Spring
Valve Body Style
Side Ported
Solenoid
N/A
Spool Description
N/A
Port Type
NPT
Overrides
No Overrides
Flow (SCFM)
26 SCFM
Port Size
1/4 in
Cv Flow
0.7
Voltage Rating
No Coil
Wiring Options
None
Operation
Manual
Width
1 3/4 in
Valve Type
3-Way, 2 Position
Coil Style
No Coil
Temperature Range [Max]
180 °F
Weight
0.71 LB
We're here for you
with Service Centers across the country - We have your back