These 3-way valves. are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury (Pedal Guard 20965-1).
features
Extruded aluminum body provides excellent durability and lighter weight
External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
Cv Flow
0.7
Solenoid
N/A
Series
E Series
Actuator Type
Hand Lever
Length
4.188 in
Valve Duty
Standard Duty
Valve Type
3-Way, 2 Position
Temperature Range [Min]
-10 °F
Return Type
Manual
Operating Pressure Range
20 psi to 150 psi
Spool Description
N/A
Flow (SCFM)
26 SCFM
Operation
Manual
Port Type
NPT
Voltage Rating
No Coil
Height
3 7/8 in
Coil Style
No Coil
Overrides
No Overrides
Stations
N/A
Port Size
1/4 in
Width
1 3/4 in
Wiring Options
None
Valve Body Style
Side Ported
Temperature Range [Max]
180 °F
Installed Options
None
Weight
0.123 LB
We're here for you
with Service Centers across the country - We have your back