ARO Corp.
E252SS-120-A
E Series Three-Way Side Ported Solenoid Operated Directional Control Valve
Item #101741182
- E Series Valve
- Standard Duty
- Electric
- 3-Way
- 2 Position
| Voltage Rating | 120 VAC |
| Spool Description | N/A |
| Cv Flow | 0.7 |
| Operation | Electric |
| Actuator Type | Solenoid |
| Stations | N/A |
| Temperature Range [Max] | 180 °F |
| Valve Type | 3-Way, 2 Position |
| Wiring Options | None |
| Coil Style | AC Standard Coil |
| Operating Pressure Range | 30 psi to 150 psi |
| Valve Body Style | Side Ported |
| Port Size | 1/4 in |
| Series | E Series |
| Installed Options | None |
| Return Type | Spring |
| Port Type | NPT |
| Temperature Range [Min] | -10 °F |
| Valve Duty | Standard Duty |
| Solenoid | Single |
| Overrides | No Overrides |
| Weight | 1.5 LB |
