These 3-way valves. are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury (Pedal Guard 20965-1).
features
Extruded aluminum body provides excellent durability and lighter weight
External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
Cv Flow
0.7
Flow (SCFM)
26 SCFM
Stations
N/A
Overrides
No Overrides
Series
E Series
Temperature Range [Max]
180 °F
Installed Options
None
Valve Duty
Standard Duty
Wiring Options
None
Length
8.344 in
Spool Description
N/A
Operating Pressure Range
20 psi to 150 psi
Voltage Rating
No Coil
Solenoid
N/A
Port Type
NPT
Actuator Type
Treadle
Coil Style
No Coil
Temperature Range [Min]
-10 °F
Operation
Manual
Return Type
Manual
Width
2 3/4 in
Valve Body Style
Side Ported
Port Size
1/4 in
Valve Type
3-Way, 2 Position
Height
4 5/8 in
Weight
0.143 LB
We're here for you
with Service Centers across the country - We have your back