- Quick Exhaust
- 1/8" NPT Inlet/Cylinder Port
- 1/4" NPT Exhaust Port
- 1-125 psi
description
- Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator.
features
- Provides quick dump of exhaust at cylinder
| Inlet Port | 1/8 |
| Port Type | NPT |
| Material | Aluminum |
| Operating Pressure Range | 1 psi to 125 psi |
| Cylinder Port | 1/8 |
| Length | 1 1/2 in |
| Height | 1.438 in |
| Diaphragm Material | Nitrile |
| Exhaust Port | 1/4 |
| Weight | 0.15 LB |

