- Quick Exhaust
- 3/4" NPT Inlet/Cylinder Port
- 3/4" NPT Exhaust Port
- 5-125 psi
description
- Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator.
features
- Provides quick dump of exhaust at cylinder
| Port Type | NPT |
| Inlet Port | 3/4 |
| Operating Pressure Range | 5 psi to 125 psi |
| Cylinder Port | 3/4 |
| Material | Aluminum |
| Diaphragm Material | Nitrile |
| Exhaust Port | 3/4 |
| Weight | 2.2 LB |

