- Quick Exhaust
- 3/8" NPT Inlet/Cylinder Port
- 3/8" NPT Exhaust Port
- 1-125 psi
description
- Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator.
features
- Provides quick dump of exhaust at cylinder
| Operating Pressure Range | 1 psi to 125 psi |
| Height | 2 1/8 in |
| Port Type | NPT |
| Inlet Port | 3/8 |
| Material | Aluminum |
| Length | 2.063 in |
| Cylinder Port | 3/8 |
| Exhaust Port | 3/8 |
| Diaphragm Material | Nitrile |
| Weight | 0.65 LB |

