- Particulate Filter
- Module/Air 2000 Series
- 3/8" NPT Port Size
- Metal Bowl
- Push Drain
description
- Designed to remove airborne solid and liquid contaminates which may plug small orifices and hinder performance, or cause excessive wear and premature equipment failure. Use with air tools, valves, cylinders, pumps, motors or any air-driven equipment.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Polycarbonate bowl max. psi: 150
| Size Designation | Standard |
| Sump Capacity | 2.87 oz |
| Component | Filter |
| Temperature Range [Max] | 175 °F |
| Element Micron Rating | 40 µm |
| Seal Material | Nitrile |
| Bowl Capacity | 6 oz |
| Filter Type | Particulate |
| Bowl Type | Metal Bowl |
| Dia. | 2.6 in |
| Temperature Range [Min] | 0 °F |
| Drain Type | Manual Push Drain |
| Port Type | NPT |
| Body Material | Zinc |
| Operating Pressure Range | 0 psi to 175 psi |
| Service Indicator | None |
| Series | Module/Air 2000 |
| Body Size | N/A |
| Overall Length | 7 in |
| Flow | 100 SCFM |
| Port Size | 3/8 in |
| Weight | 1.92 LB |

