- 1000 Series Particulate Filter
- 1/8 NPT
- 5 µm
- Polycarbonate Bowl
description
- Designed for paint spraying, instrumentation, controls and other applications where the delivered air must be free of oil and fine particles. Also effective in removing debris particles down to 0.3 micron.
features
- Quick-release thumb latch is also a safety feature – bowl cannot disengage under pressure
- Visual locking symbols ensure when bowl is securely locked
- 5 micron standard filter, 40 micron optional
- Coalescing filter has 0.3 micron standard
- Coalescing filter has standard visual life indicator on 2000 and 3000 series
- High flow capability
- Full accessory set, replacement parts and kits
- Modular construction for easy access
- Flow arrows on unit ensure proper installation with the air flow
- Multiple bowl options allow user to fit any application
- Units can be connected via modular connectors or piped together using standard pipe nipple connections
- Two-year warranty
| Series | 1000 |
| Filter Type | Particulate |
| Body Material | Aluminum |
| Temperature Range [Max] | 125 °F |
| Bowl Capacity | 0.5 oz |
| Operating Pressure Range | 0 psi to 150 psi |
| Port Size | 1/8 in |
| Port Type | NPT |
| Port NPT | 1/8 in |
| Seal Material | Nitrile |
| Service Indicator | None |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Temperature Range [Min] | 23 °F |
| Drain Type | Manual Drain |
| Flow | 38 SCFM |
| Element Micron Rating | 5 µm |
| Component | Filter |
| Weight | 0.28 LB |
| EAN or UPC | 663023053950 |

