- Particulate Filter
- Module/Air 2000 Series
- 1/4" NPT Port Size
- Polycarbonate Bowl w/Metal Bowl Guard
- Automatic Drain
description
- Designed to remove airborne solid and liquid contaminates which may plug small orifices and hinder performance, or cause excessive wear and premature equipment failure. Use with air tools, valves, cylinders, pumps, motors or any air-driven equipment.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Polycarbonate bowl max. psi: 150
| Body Material | Aluminum |
| Sump Capacity | 2.87 oz |
| Drain Type | Automatic Drain |
| Operating Pressure Range | 0 psi to 150 psi |
| Series | 1500 |
| Seal Material | Nitrile |
| Filter Type | Particulate |
| Element Micron Rating | 5 µm |
| Size Designation | Standard |
| Temperature Range [Min] | 23 °F |
| Bowl Capacity | 1 oz |
| Body Size | N/A |
| Service Indicator | None |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Overall Length | 7.028 in |
| Port Size | 1/4 in |
| Port Test | 1/4 NPT |
| Dia. | 2.6 in |
| Port Type | NPT |
| Flow | 73 SCFM |
| Temperature Range [Max] | 125 °F |
| Component | Filter |
| Weight | 1.72 LB |
| EAN or UPC | 663023050294 |

