- Particulate Filter
- Module/Air 2000 Series
- 3/8" NPT Port Size
- Metal Bowl w/Sight Glass
- Push Drain
description
- Designed to remove airborne solid and liquid contaminates which may plug small orifices and hinder performance, or cause excessive wear and premature equipment failure. Use with air tools, valves, cylinders, pumps, motors or any air-driven equipment.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Polycarbonate bowl max. psi: 150
| Port Size | 3/8 in |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Component | Filter |
| Drain Type | Manual Drain |
| Port Type | NPT |
| Size Designation | Standard |
| Service Indicator | None |
| Overall Length | 7.047 in |
| Seal Material | Nitrile |
| Bowl Capacity | 2.4 oz |
| Body Size | N/A |
| Body Material | Aluminum |
| Dia. | 2.6 in |
| Element Micron Rating | 5 µm |
| Series | 2000 |
| Temperature Range [Max] | 175 °F |
| Operating Pressure Range | 0 psi to 250 psi |
| Sump Capacity | 2.87 oz |
| Filter Type | Particulate |
| Flow | 156 SCFM |
| Temperature Range [Min] | 23 °F |
| Weight | 2.38 LB |
| EAN or UPC | 663023054735 |

