- Particulate Filter
- Module/Air 2000 Series
- 1/2" NPT Port Size
- Metal Bowl w/Sight Glass
- Push Drain
description
- Designed to remove airborne solid and liquid contaminates which may plug small orifices and hinder performance, or cause excessive wear and premature equipment failure. Use with air tools, valves, cylinders, pumps, motors or any air-driven equipment.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Polycarbonate bowl max. psi: 150
| Sump Capacity | 2.87 oz |
| Element Micron Rating | 5 µm |
| Temperature Range [Min] | 23 °F |
| Seal Material | Nitrile |
| Dia. | 2.6 in |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Overall Length | 7.047 in |
| Body Size | N/A |
| Flow | 197 SCFM |
| Temperature Range [Max] | 175 °F |
| Port Type | NPT |
| Component | Filter |
| Drain Type | Manual Drain |
| Service Indicator | None |
| Port Size | 1/2 in |
| Size Designation | Standard |
| Series | 2000 |
| Body Material | Aluminum |
| Operating Pressure Range | 0 psi to 250 psi |
| Filter Type | Particulate |
| Bowl Capacity | 2.4 oz |
| Weight | 3.59 LB |
| EAN or UPC | 663023054919 |

