- Particulate Filter
- Heavy-Duty Series
- 1/2" NPT Port Size
- Metal Bowl
- Twist Drain
description
- Extends the life of air-operated equipment while reducing maintenance costs. These units efficiently remove solid particles from compressed air lines, making them the perfect choice for large flow applications.
features
- Baffle and filter assembly completely encased, leaving entire bowl for sump
- Tie-rod filter assembly permits quick, easy service
| Element Micron Rating | 5 µm |
| Temperature Range [Min] | 23 °F |
| Dia. | 3.6 in |
| Port Size | 1/2 in |
| Bowl Type | Metal Bowl |
| Component | Filter |
| Service Indicator | None |
| Port Type | NPT |
| Operating Pressure Range | 0 psi to 250 psi |
| Body Material | Aluminum |
| Series | 2000 |
| Size Designation | Standard |
| Overall Length | 7.047 in |
| Filter Type | Particulate |
| Sump Capacity | 10 oz |
| Seal Material | Nitrile |
| Bowl Capacity | 2.4 oz |
| Drain Type | Manual Drain |
| Flow | 197 SCFM |
| Temperature Range [Max] | 175 °F |
| Body Size | N/A |
| Weight | 4.65 LB |
| EAN or UPC | 663023054933 |

