- Coalescing Filter
- Module/Air 2000 Series
- 1/2" NPT Port Size
- Polycarbonate Bowl w/Metal Bowl Guard
- Automatic Drain
description
- Designed for paint spraying, instrumentation, controls and other applications where the delivered air must be free of oil and fine particles. Also effective in removing debris particles down to 0.3 micron.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
| Port Type | NPT |
| Body Size | N/A |
| Temperature Range [Max] | 125 °F |
| Body Material | Aluminum |
| Bowl Capacity | 2.3 oz |
| Filter Type | Coalescing |
| Seal Material | Nitrile |
| Element Micron Rating | 0.3 µm |
| Temperature Range [Min] | 23 °F |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Dia. | 2.6 in |
| Component | Filter |
| Sump Capacity | 2.87 oz |
| Flow | 197 SCFM |
| Size Designation | Standard |
| Drain Type | Automatic Drain |
| Service Indicator | Mechanical |
| Port Size | 1/2 in |
| Series | 2000 |
| Operating Pressure Range | 0 psi to 150 psi |
| Overall Length | 8.583 in |
| Weight | 0.149 LB |
| EAN or UPC | 663023054964 |

