- Particulate Filter
- Module/Air 2000 Series
- 1/2" NPT Port Size
- Metal Bowl w/Sight Glass
- Push Drain
description
- Designed to remove airborne solid and liquid contaminates which may plug small orifices and hinder performance, or cause excessive wear and premature equipment failure. Use with air tools, valves, cylinders, pumps, motors or any air-driven equipment.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Polycarbonate bowl max. psi: 150
| Overall Length | 7.717 in |
| Series | 2000 |
| Temperature Range [Max] | 175 °F |
| Bowl Capacity | 2.4 oz |
| Element Micron Rating | 5 µm |
| Seal Material | Nitrile |
| Port Size | 1/2 in |
| Dia. | 2.6 in |
| Component | Filter |
| Size Designation | Standard |
| Service Indicator | Mechanical |
| Port Type | NPT |
| Operating Pressure Range | 0 psi to 250 psi |
| Filter Type | Particulate |
| Flow | 197 SCFM |
| Temperature Range [Min] | 23 °F |
| Sump Capacity | 2.87 oz |
| Body Material | Aluminum |
| Drain Type | Manual Drain |
| Body Size | N/A |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Weight | 2.01 LB |
| EAN or UPC | 663023055039 |

