- Particulate Filter
- Module/Air 2000 Series
- 1/2" NPT Port Size
- Metal Bowl w/Sight Glass
- Automatic Drain
description
- Designed to remove airborne solid and liquid contaminates which may plug small orifices and hinder performance, or cause excessive wear and premature equipment failure. Use with air tools, valves, cylinders, pumps, motors or any air-driven equipment.
features
- Five-year warranty
- Powder coated metal body for corrosion resistance
- Polycarbonate bowl max. psi: 150
| Port Type | NPT |
| Filter Type | Particulate |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Drain Type | Automatic Drain |
| Operating Pressure Range | 0 psi to 250 psi |
| Dia. | 2.6 in |
| Overall Length | 8.583 in |
| Service Indicator | Mechanical |
| Port Size | 1/2 in |
| Series | 2000 |
| Flow | 197 SCFM |
| Seal Material | Nitrile |
| Bowl Capacity | 2.8 oz |
| Component | Filter |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | 23 °F |
| Body Material | Aluminum |
| Sump Capacity | 2.87 oz |
| Element Micron Rating | 5 µm |
| Size Designation | Standard |
| Body Size | N/A |
| Weight | 5.09 LB |
| EAN or UPC | 663023055046 |

