- 3000 Series Particulate Filter
- 1 NPT
- 5 µm
- Metal Bowl
description
- Designed for paint spraying, instrumentation, controls and other applications where the delivered air must be free of oil and fine particles. Also effective in removing debris particles down to 0.3 micron.
features
- Quick-release thumb latch is also a safety feature – bowl cannot disengage under pressure
- Visual locking symbols ensure when bowl is securely locked
- 5 micron standard filter, 40 micron optional
- Coalescing filter has 0.3 micron standard
- Coalescing filter has standard visual life indicator on 2000 and 3000 series
- High flow capability
- Full accessory set, replacement parts and kits
- Modular construction for easy access
- Flow arrows on unit ensure proper installation with the air flow
- Multiple bowl options allow user to fit any application
- Units can be connected via modular connectors or piped together using standard pipe nipple connections
- Two-year warranty
| Service Indicator | None |
| Overall Length | 8.429 in |
| Seal Material | Nitrile |
| Temperature Range [Max] | 175 °F |
| Drain Type | Manual Drain |
| Size Designation | Heavy-Duty |
| Body Material | Aluminum |
| Port NPT | 1 in |
| Element Micron Rating | 5 µm |
| Bowl Capacity | 5.3 oz |
| Port Type | NPT |
| Series | 3000 |
| Temperature Range [Min] | 23 °F |
| Flow | 353 SCFM |
| Operating Pressure Range | 0 psi to 250 psi |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Port Size | 1 in |
| Filter Type | Particulate |
| Body Size | N/A |
| Component | Filter |
| Weight | 2.72 LB |
| EAN or UPC | 663023052274 |

