- Particulate Filter
- Heavy-Duty Series
- 1" NPT Port Size
- Polycarbonate Bowl w/Metal Bowl Guard
- Automatic Drain
description
- Extends the life of air-operated equipment while reducing maintenance costs. These units efficiently remove solid particles from compressed air lines, making them the perfect choice for large flow applications.
features
- Baffle and filter assembly completely encased, leaving entire bowl for sump
- Tie-rod filter assembly permits quick, easy service
| Body Material | Aluminum |
| Temperature Range [Max] | 175 °F |
| Dia. | 3.6 in |
| Component | Filter |
| Flow | 353 SCFM |
| Seal Material | Nitrile |
| Sump Capacity | 10 oz |
| Size Designation | Heavy-Duty |
| Series | 3000 |
| Bowl Capacity | 5.9 oz |
| Port Size | 1 in |
| Port Type | NPT |
| Service Indicator | None |
| Body Size | N/A |
| Temperature Range [Min] | 23 °F |
| Overall Length | 9.315 in |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Drain Type | Automatic Drain |
| Operating Pressure Range | 0 psi to 250 psi |
| Element Micron Rating | 5 µm |
| Filter Type | Particulate |
| Weight | 2.01 LB |
| EAN or UPC | 663023052281 |

