- Particulate Filter
- Super-Duty High Flow Series
- 2" NPT Port Size
- Metal Bowl w/Sight Glass
- Twist Drain
description
- Designed for use in applications where large air flow and bowl capacities are required. The removal of liquid and solid contaminant's by these filters protects air tools, valves, cylinders and pumps.
features
- Aluminum die-cast housings are lightweight and corrosion-resistant
- 40 micron sintered bronze filter element with a large surface area which can be cleaned and replaced
- Filter utilizes a depth type element assembly that can be disassembled and cleaned without the use of tools or removal from the air line
- Metal bowl with sight glass is standard
| Seal Material | Nitrile |
| Component | Filter |
| Drain Type | Manual Drain |
| Temperature Range [Min] | 32 °F |
| Port Size | 2 in |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Operating Pressure Range | 0 psi to 300 psi |
| Temperature Range [Max] | 150 °F |
| Overall Length | 19.07 in |
| Series | Super-Duty |
| Service Indicator | None |
| Size Designation | Super-Duty High Flow |
| Body Material | Aluminum |
| Dia. | 8.22 in |
| Bowl Capacity | 7 oz |
| Element Micron Rating | 5 µm |
| Body Size | N/A |
| Flow | 1400 SCFM |
| Port Type | NPT |
| Filter Type | Particulate |
| Sump Capacity | 6 oz |
| Weight | 32.58 LB |
| EAN or UPC | 663023078472 |

