- Genesis Manifold
- 1/4" NPT
- 120VAC
- Single Door Light
| Electrical | 120 VAC |
| Female Port Size | 1/4 |
| Wiring Options | Single Door Light |
| Subbase/Manifold | Manifold, Plug-In |
| Type | Plug-In |
| Port Location | Side Port |
| Function | 4-Way |
| Manifold Type | 4-Way |
| Port Type | NPT |
| Series | Genesis Series |
| Weight | 1.3 LB |

