- Genesis Manifold
- 1/4" NPT
- Terminal Strip
| Series | Genesis Series |
| Port Type | NPT |
| Subbase/Manifold | Manifold, Plug-In |
| Female Port Size | 1/4 |
| Type | Plug-In |
| Port Location | Side Port |
| Function | 4-Way |
| Electrical | Terminal Strip |
| Manifold Type | 4-Way |
| Wiring Options | Terminal Strip |
| Weight | 5.4 LB |

