- Genesis Manifold
- 3/8" NPT
- 24 VDC
- Double Door Light
| Electrical | 24 VDC |
| Female Port Size | 3/8 |
| Manifold Type | 4-Way |
| Port Location | Side Port |
| Wiring Options | Double Door Light |
| Type | Plug-In |
| Series | Genesis Series |
| Port Type | NPT |
| Subbase/Manifold | Manifold, Plug-In |
| Function | 4-Way |
| Weight | 1.0 LB |

