- Genesis Manifold
- 1/4" BSPP
- Terminal Strip
| Series | Genesis Series |
| Manifold Type | 4-Way |
| Port Type | BSPP |
| Female Port Size | 1/4 |
| Port Location | Side Port |
| Wiring Options | Terminal Strip |
| Electrical | Terminal Strip |
| Subbase/Manifold | Manifold, Plug-In |
| Type | Plug-In |
| Function | 4-Way |
| Weight | 1.0 LB |

