- K Series Valve
- Standard Duty
- Manual
- 4-Way
- 2 Position
description
- ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
- Sand cast aluminum body provides a rugged, reliable valve
- Standard seals are Buna-N for extended valve life
- Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
| Series | K Series |
| Valve Duty | Standard Duty |
| Operating Pressure Range | 0 psi to 150 psi |
| Stations | N/A |
| Wiring Options | None |
| Operation | Manual |
| Valve Body Style | Side Ported |
| Installed Options | None |
| Solenoid | N/A |
| Port Type | NPT |
| Temperature Range [Min] | -10 °F |
| Voltage Rating | No Coil |
| Height | 6.438 in |
| Overrides | No Overrides |
| Coil Style | No Coil |
| Port Size | 1/2 in |
| Length | 6.438 in |
| Valve Type | 4-Way, 2 Position |
| Return Type | Manual |
| Cv Flow | 2.57 |
| Spool Description | N/A |
| Actuator Type | Hand Lever |
| Temperature Range [Max] | 180 °F |
| Weight | 3.28 LB |

