Skip to content Skip to navigation menu
K Series Side Ported Solenoid Operated Directional Control Valve

K214SD-000-N

K Series Side Ported Solenoid Operated Directional Control Valve
Item #101789034
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Solenoid Return
  • Side Ported
  • 1/2 NPT
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
K Series Side Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • K Series Valve
  • Standard Duty
  • Electric
  • 4-Way
  • 2 Position

description

  • ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.

features

  • Sand cast aluminum body provides a rugged, reliable valve
  • Standard seals are Buna-N for extended valve life
  • Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
  • External solenoid supply port enables valve operation for vacuum service or low pressure operations
Spool Description N/A
Temperature Range [Min] -10 °F
Wiring Options None
Series K Series
Operating Pressure Range 20 psi to 150 psi
Operation Electric
Valve Body Style Side Ported
Temperature Range [Max] 180 °F
Valve Duty Standard Duty
Actuator Type Solenoid
Stations N/A
Coil Style No Coil
Valve Type 4-Way, 2 Position
Port Size 1/2 in
Port Type NPT
Overrides No Overrides
Cv Flow 2.57
Return Type Solenoid
Voltage Rating No Coil
Installed Options None
Solenoid Double
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison