ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Length
8 3/4 in
Valve Duty
Standard Duty
Solenoid
Double
Temperature Range [Min]
-10 °F
Wiring Options
None
Return Type
Solenoid
Stations
N/A
Voltage Rating
120 VAC
Series
K Series
Overrides
No Overrides
Coil Style
AC Standard Coil
Valve Type
4-Way, 2 Position
Port Type
NPT
Spool Description
N/A
Temperature Range [Max]
180 °F
Height
2 1/2 in
Cv Flow
2.57
Valve Body Style
Side Ported
Installed Options
None
Actuator Type
Solenoid
Operating Pressure Range
20 psi to 150 psi
Operation
Electric
Port Size
1/2 in
Flow (SCFM)
90 SCFM
Weight
0.492 LB
We're here for you
with Service Centers across the country - We have your back