ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Return Type
Spring
Temperature Range [Max]
180 °F
Installed Options
None
Port Size
1/2 in
Operation
Electric
Coil Style
AC Standard Coil
Temperature Range [Min]
-10 °F
Wiring Options
None
Height
2.563 in
Actuator Type
Solenoid
Series
K Series
Cv Flow
2.57
Stations
N/A
Valve Type
4-Way, 2 Position
Spool Description
N/A
Valve Duty
Standard Duty
Valve Body Style
Side Ported
Operating Pressure Range
50 psi to 150 psi
Solenoid
Single
Overrides
No Overrides
Flow (SCFM)
90 SCFM
Voltage Rating
120 VAC
Port Type
NPT
Length
7 3/8 in
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back