ARO K series valves are a classic design for use with large, double-acting cylinders. Sand cast aluminum bodies are rugged and reliable. Buna-N seals are standard for extended valve life.
features
Sand cast aluminum body provides a rugged, reliable valve
Standard seals are Buna-N for extended valve life
Aluminum spool that slides in a hard-anodized Teflon™, nonstick aluminum sleeve
External solenoid supply port enables valve operation for vacuum service or low pressure operations
Valve Duty
Standard Duty
Installed Options
None
Solenoid
Single
Operating Pressure Range
50 psi to 150 psi
Stations
N/A
Valve Body Style
Side Ported
Length
7 3/8 in
Cv Flow
7.54
Temperature Range [Min]
-10 °F
Wiring Options
None
Actuator Type
Solenoid
Voltage Rating
120 VAC
Valve Type
4-Way, 2 Position
Return Type
Spring
Height
2.563 in
Operation
Electric
Temperature Range [Max]
180 °F
Series
K Series
Port Size
3/4 in
Spool Description
N/A
Overrides
No Overrides
Port Type
NPT
Flow (SCFM)
270 SCFM
Coil Style
AC Standard Coil
Weight
1.295 LB
We're here for you
with Service Centers across the country - We have your back