- Module/Air 2000 Series Zinc Mist Lubricator
- 1/4" NPT
- Metal Bowl w/Sight Glass
- No Drain
- w/Quick Fill Adapter
description
- ARO Module/Air 2000 Series oil-fog lubricator features an adjustment needle on top of the transparent sight dome. The adjustment needle features finer threads and improved tolerances between the needle and seat. Lubricator drip-rate adjustment is easier to set. The required amount of lubrication can be efficiently delivered for longer life of tools, cylinders, valves, pumps, air motors and other air-operated equipment. Lubricator can be filled while under pressure.
features
- Zinc die-cast body
- Lubricator can be filled while under pressure
- Polycarbonate bowl with metal guard
| Port Size | 1/4 in |
| Fill Option | w/Quick Fill Adapter |
| Oil Capacity | 6 oz |
| Bowl Material | Zinc |
| Component | Lubricator |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Port Type | NPT |
| Flow | 75 SCFM |
| Sight Dome | Nylon |
| Adjustment Type | Knob |
| Body Size | N/A |
| Temperature Range [Min] | 0 °F |
| Lubricator Type | Mist |
| Body Material | Zinc |
| Pressure Range [Min] | 0 psi |
| Drain Type | No Drain |
| Series | Module/Air 2000 |
| Bowl Capacity | 6 oz |
| Temperature Range [Max] | 175 °F |
| Size Designation | Standard |
| Pressure Range [Max] | 175 psi |
| Weight | 0.453 LB |

