- Super-Duty High Flow Series Aluminum Mist Lubricator
- 3/4" NPT
- Metal Bowl w/Sight Glass
- Twist Drain
- w/Standard Fill Option
| Port Size | 3/4 in |
| Bowl Material | Aluminum |
| Series | Super-Duty High Flow |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Temperature Range [Max] | 175 °F |
| Body Material | Aluminum |
| Port Type | NPT |
| Sight Dome | Nylon |
| Bowl Capacity | 32 oz |
| Lubricator Type | Mist |
| Body Size | N/A |
| Flow | 190 SCFM |
| Size Designation | Super-Duty High Flow |
| Component | Lubricator |
| Drain Type | Twist |
| Fill Option | w/Standard Fill Option |
| Adjustment Type | Knob |
| Temperature Range [Min] | 0 °F |
| Pressure Range [Max] | 250 psi |
| Pressure Range [Min] | 0 psi |
| Oil Capacity | 32 oz |
| Weight | 8.55 LB |

